Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23148KEJW33 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-TPD-OPN-STL-EJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MjF8aW1hZ2UvanBlZ3xhRGM1TDJnMU1DOHhNVEF3TkRFME1UWTJOak16TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5VFZFeGZSVXBmTXpBd2VETXdNQzVxY0djfDc4MTMwYjBjNTc5OTA4ZTFjOTU5OTdlMDY2Mzg2YWVjZmRkOTE3NmFlMWY5MDBhYWM2OGVjZDA3ODc0ZDJiM2M
25829869 Spherical Roller Bearings 

TIMKEN TIMKEN

23148KEJW33

Description

23148KEJW33

Spherical Roller Bearing; 240MM Tapered Bore; 400MM Outside Diameter; 128MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable

Part #

23148KEJW33

BDI #
25829869

Details

148363.2 INR 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price ₹ 148,363.20 / each
₹ 185,454.00 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
62.705
EAN
0087796361454
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Stamped Window Cage | ISO P0 Precision
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
134.3
Long Description
Spherical Roller Bearing; 240MM Tapered Bore; 400MM Outside Diameter; 128MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
15.748 Inch | 400 Millimeter
Width
5.039 Inch | 128 Millimeter
Bore
9.449 Inch | 240 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh