Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23176KYMBW507C08C4 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-TPD-OPN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Njd8aW1hZ2UvanBlZ3xhRGs1TDJoaU1DOHhNVEF3TkRFME1Ea3hNalkzTUM5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VsTmZNekF3ZURNd01DNXFjR2N8ZDlkYjUxYmZiNzI5Y2IzYmU5NDMxNTQ1Zjc2YjYwNDRkYzI5ZWY5MmJiYjAyYWVhYTlhZjExMmZjZjkzNTEwNg
27813744 Spherical Roller Bearings 

TIMKEN TIMKEN

23176KYMBW507C08C4

Description

23176KYMBW507C08C4 SPHERICAL RLR BRG ; 100169739

Spherical Roller Bearing; 380MM Tapered Bore; 620MM Outside Diameter; 194MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable

Part #

23176KYMBW507C08C4

BDI #
27813744

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
220.9
EAN
0087796360167
Product Group - BDI
B00308
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Machined Finger Cage | ISO P0 Precision
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
495.05
Long Description
Spherical Roller Bearing; 380MM Tapered Bore; 620MM Outside Diameter; 194MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
14.961 Inch | 380 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Width
7.638 Inch | 194 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh