

TIMKEN
TIMKEN
23230KEMW33
TIMKEN TIMKEN
Description
23230KEMW33
Spherical Roller Bearing; 150MM Tapered Bore; 270MM Outside Diameter; 96MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23230KEMW33
BDI #
1318621
Details
60143.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23230KEMW33/p/1318621
Your Price
₹ 60,143.20 / each
₹ 75,179.00 / each BDIExpress
₹ 75,179.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
22.75
EAN
0087796024984
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3230 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23230 KYMW33
Weight / LBS
50.1
Long Description
Spherical Roller Bearing; 150MM Tapered Bore; 270MM Outside Diameter; 96MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
3.78 Inch | 96 Millimeter
Bore
5.906 Inch | 150 Millimeter
Adapter Part Number
SNW130 H2330 HE2330 (Specify Bore) Inch | H2330 (Specify bore) Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh