Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F-573288.24032-S https://www.bdiexpress.com/medias/INDXXXXXXXXX-26997404-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4ODd8aW1hZ2UvanBlZ3xhRE0zTDJneU1TOHhNRE0zTXpFMk5qSXdNamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalk1T1RjME1EUmZNekF3ZURNd01DNXFjR2N8OWZmYjYzNGRmMjk5Y2E0OGNmZmM2OWU1YjI4MDA4ZWJiN2MzYzlkYTM3ZjE1YWQ0YjU2M2ZlZTU0MmY1OTdjNQ
26997405 Spherical Roller Bearings 

FAG FAG

F-573288.24032-S

Description

F-573288.24032-S

Spherical Roller Bearing; 160MM Straight Bore; 240MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Annular Groove; 3 Lubrication Holes in Outer Ring

Part #

F-573288.24032-S

BDI #
26997405

Details

29687.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 29,687.20 / each
₹ 37,109.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
FAG INDIA
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Product Detail
Spherical Roller Bearing
Product Specification
160MM Straight Bore; 240MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Annular Groove; 3 Lubrication Holes in Outer Ring
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 240MM Outside Diameter; 80MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable; Annular Groove; 3 Lubrication Holes in Outer Ring