https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTh8aW1hZ2UvanBlZ3xhREZpTDJoall5OHhNRFkxTURJd056azNOelV3TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDgxMzkyODE0ODM2MWQ1OGQ2YmRkZjgwYmFhMmZhZWIyMjZjNTRhM2JlZDE3NTg1NDVmNzkyYTM4OGFiYTJkMzU
https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTh8aW1hZ2UvanBlZ3xhREZpTDJoall5OHhNRFkxTURJd056azNOelV3TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDgxMzkyODE0ODM2MWQ1OGQ2YmRkZjgwYmFhMmZhZWIyMjZjNTRhM2JlZDE3NTg1NDVmNzkyYTM4OGFiYTJkMzU
FAG
FAG
WS22208-E1-XL-2RSR
FAG FAG
Description
WS22208-E1-XL-2RSR
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
WS22208-E1-XL-2RSR
BDI #
20617568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/WS22208-E1-XL-2RSR/p/20617568
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.602
EAN
4054364201067
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.32718
Long Description
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

