

TIMKEN
TIMKEN
02474/02420
TIMKEN TIMKEN
Description
TIMKEN 02474/02420
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2474; 1-1/8" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Part #
02474/02420
BDI #
1309456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/02474-02420/p/1309456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.41
EAN
0053893290355
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2474
Assembly Components
02474 (1) | 02420 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2474; 1-1/8" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Outside Diameter
2.688 Inch | 68.275 Millimeter
Bore
1.125 Inch | 28.58 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter