

TIMKEN
TIMKEN
07100-99404
TIMKEN TIMKEN
Description
TIMKEN 07100-99404
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7100; 1" Bore; 1-31/32" Outside Diameter; 17/32" Width; Single Row
Part #
07100-99404
BDI #
1309747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/07100-99404/p/1309747
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.115
EAN
0053893783185
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
7100
Assembly Components
07100 (1) | 07196 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | DUO-FACE Plus Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7100; 1" Bore; 1-31/32" Outside Diameter; 17/32" Width; Single Row
Assembly Width
0.531 Inch | 13.5 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
1 Inch | 25.4 Millimeter