

TIMKEN
TIMKEN
08125-30000/08231-30000
TIMKEN TIMKEN
Description
TIMKEN 08125-30000/08231-30000
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8125; 1-1/4" Bore; 2-5/16" Outside Diameter; 37/64" Width; Single Row
Part #
08125-30000/08231-30000
BDI #
1309835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/08125-30000-08231-30000/p/1309835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
8125
Assembly Components
08125 (1) | 08231 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.37
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8125; 1-1/4" Bore; 2-5/16" Outside Diameter; 37/64" Width; Single Row
Outside Diameter
2.313 Inch | 58.75 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Assembly Width
0.578 Inch | 14.681 Millimeter