

TIMKEN
TIMKEN
12580-90026
TIMKEN TIMKEN
Description
12580-90026 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 12580; 13/16" Bore; 1-15/16" Outside Diameter; 1-9/16" Width; Double Row
Part #
12580-90026
BDI #
1310264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/12580-90026/p/1310264
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.381
EAN
0053893240800
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
12580
Assembly Number
90026
Assembly Components
12580 (2) | 12520 (2) | Y1S-12520 (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
12580-90026
Weight / LBS
0.883
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 12580; 13/16" Bore; 1-15/16" Outside Diameter; 1-9/16" Width; Double Row
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter