

TIMKEN
TIMKEN
14139-90105
TIMKEN TIMKEN
Description
14139-90105 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 14139; 1.377" Bore; 2.717" Outside Diameter; 1.663" Width; Double Row
Part #
14139-90105
BDI #
1310733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/14139-90105/p/1310733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.685
EAN
0053893183350
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
14139
Assembly Number
90105
Assembly Components
14139-20024 (2) | 14276-20082 (1) | 14277-20024 (1) | K106389R-20000 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.516
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 14139; 1.377" Bore; 2.717" Outside Diameter; 1.663" Width; Double Row
Bore
1.377 Inch | 34.976 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Assembly Width
1.663 Inch | 42.24 Millimeter