

TIMKEN
TIMKEN
17119-99401
TIMKEN TIMKEN
Description
TIMKEN 17119-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17119; 1-3/16" Bore; 2.441" Outside Diameter; 2.593" Flange Outside Diameter; 0.63" Width; Single Row
Part #
17119-99401
BDI #
1311273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/17119-99401/p/1311273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.32
EAN
0053893350004
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
17119
Assembly Components
17119 (1) | 17244B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 17119; 1-3/16" Bore; 2.441" Outside Diameter; 2.593" Flange Outside Diameter; 0.63" Width; Single Row
Bore
1.188 Inch | 30.175 Millimeter
Flange Outside Diameter
2.593 Inch | 65.862 Millimeter
Assembly Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter