

TIMKEN
TIMKEN
2580A-99401
TIMKEN TIMKEN
Description
TIMKEN 2580A-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2580; 1-1/4" Bore; 2.615" Outside Diameter; 1" Width; Single Row
Part #
2580A-99401
BDI #
1424298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/2580A-99401/p/1424298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.172
EAN
0013992334596
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2580
Assembly Components
2580A (1) | 2520A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2580; 1-1/4" Bore; 2.615" Outside Diameter; 1" Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.615 Inch | 66.421 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter