

TIMKEN
TIMKEN
27690-99401
TIMKEN TIMKEN
Description
27690/27620
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27690; 3-9/32" Bore; 4-15/16" Outside Diameter; 1" Width; Single Row
Part #
27690/27620
BDI #
1329627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/27690-99401/p/1329627
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.5
EAN
0053893654980
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
27690
Assembly Components
27690 (1) | 27620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.3
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27690; 3-9/32" Bore; 4-15/16" Outside Diameter; 1" Width; Single Row
Outside Diameter
4.938 Inch | 125.425 Millimeter
Bore
3.281 Inch | 83.337 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter