TIMKEN
TIMKEN
28680-90027
TIMKEN TIMKEN
Description
28680-90027 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28680; 2-3/16" Bore; 3-27/32" Outside Diameter; 31/32" Width; Single Row
Part #
28680-90027
BDI #
24624005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28680-90027/p/24624005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.75
EAN
0053893233079
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28680
Assembly Number
90027
Assembly Components
28680 (1) | 28622 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28680-90027
Weight / LBS
1.74
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28680; 2-3/16" Bore; 3-27/32" Outside Diameter; 31/32" Width; Single Row
Outside Diameter
3.844 Inch | 97.63 Millimeter
Assembly Width
0.969 Inch | 24.613 Millimeter
Bore
2.188 Inch | 55.575 Millimeter