

TIMKEN
TIMKEN
28980-90091
TIMKEN TIMKEN
Description
28980-90091 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28980; 2.361" Bore; 3.937" Outside Diameter; 2.187" Width; Double Row
Part #
28980-90091
BDI #
1330019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28980-90091/p/1330019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.664
EAN
0053893234502
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28980
Assembly Number
90091
Assembly Components
28980 (2) | 28921D (1) | X1S-28980 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28980-90091
Weight / LBS
3.823
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28980; 2.361" Bore; 3.937" Outside Diameter; 2.187" Width; Double Row
Assembly Width
2.187 Inch | 55.55 Millimeter
Bore
2.361 Inch | 59.969 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter