Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28995-906A2 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1339037-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNDF8aW1hZ2UvanBlZ3xhREk0TDJnek1DOHhNRFU0TnpJd016QTBNek0xT0M5SlRrUlVTVTFZV0ZoWVdGaGZNVE16T1RBek4xOHpNREI0TXpBd0xtcHdad3xiODcxYWM0OTFhZDc0MDkyZmZjYzRhMDM5NmVkMTFkYjNiY2EzOWUzMTY0Y2I0ODE4NGQ5NWZmODc3NDcyMjIx
24624017 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

28995-906A2

Description

28995-906A2 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28995; 2.47" Bore; 3.937" Outside Diameter; 1" Width; Single Row

Part #

28995-906A2

BDI #
24624017

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.73
EAN
0053893894751
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28995
Assembly Number
906A2
Assembly Components
28995 (1) | 28921 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28995-906A2
Weight / LBS
1.696
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28995; 2.47" Bore; 3.937" Outside Diameter; 1" Width; Single Row
Bore
2.47 Inch | 62.738 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter