

TIMKEN
TIMKEN
29688-90139
TIMKEN TIMKEN
Description
29688-90139 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29688; 2-29/32" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
Part #
29688-90139
BDI #
1333499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29688-90139/p/1333499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.993
EAN
0053893271316
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
29688
Assembly Number
90139
Assembly Components
29688 (2) | 29622D (1) | X1S-29688 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29688-90139
Weight / LBS
4.548
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29688; 2-29/32" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
Bore
2.906 Inch | 73.817 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Assembly Width
2.313 Inch | 58.75 Millimeter