

TIMKEN
TIMKEN
2984-90010
TIMKEN TIMKEN
Description
2984-90010 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2984; 1-13/16" Bore; 3.347" Outside Diameter; 1" Width; Single Row
Part #
2984-90010
BDI #
1333537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/2984-90010/p/1333537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.565
EAN
0053893123035
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2984
Assembly Number
90010
Assembly Components
2984 (1) | 2924 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2984-90010
Weight / LBS
1.294
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2984; 1-13/16" Bore; 3.347" Outside Diameter; 1" Width; Single Row
Outside Diameter
3.347 Inch | 85.014 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Bore
1.813 Inch | 46.05 Millimeter