

TIMKEN
TIMKEN
29880-90031
TIMKEN TIMKEN
Description
29880-90031 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29880; 10-1/2" Bore; 12-3/4" Outside Diameter; 2-1/2" Width; Double Row
Part #
29880-90031
BDI #
1333557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29880-90031/p/1333557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.28
EAN
0053893271750
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
29880
Assembly Number
90031
Assembly Components
29880 (2) | 29820D (1) | X1S-29880 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29880-90031
Weight / LBS
21.698
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29880; 10-1/2" Bore; 12-3/4" Outside Diameter; 2-1/2" Width; Double Row
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter