

TIMKEN
TIMKEN
30226DF-90KA2
TIMKEN TIMKEN
Description
30226DF-90KA2
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30226DF; 130MM Bore; 230MM Outside Diameter; 87.5MM Width; Single Row
Part #
30226DF-90KA2
BDI #
21964712
Details
74257.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30226DF-90KA2/p/21964712
Your Price
₹ 74,257.60 / each
₹ 92,822.00 / each BDIExpress
₹ 92,822.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893369426
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30226DF
Assembly Number
90KA2
Assembly Components
X30226 (1) | Y30226 (1) | K172876 (1) | 30226 (2)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | 1 Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
30.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30226DF; 130MM Bore; 230MM Outside Diameter; 87.5MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Assembly Width
3.445 Inch | 87.5 Millimeter