

TIMKEN
TIMKEN
30236DF-90KA1
TIMKEN TIMKEN
Description
30236DF-90KA1 TAPERED ROLLER BRG ASSY ; 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30236DF; 180MM Bore; 320MM Outside Diameter; 57MM Width; Single Row
Part #
30236DF-90KA1
BDI #
21965191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30236DF-90KA1/p/21965191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893374154
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30236DF
Assembly Number
90KA1
Assembly Components
X30236 (1) | Y30236 (1) | 30236 (2)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | 1 Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
39.57293
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30236DF; 180MM Bore; 320MM Outside Diameter; 57MM Width; Single Row
Outside Diameter
12.598 Inch | 320 Millimeter
Assembly Width
2.244 Inch | 57 Millimeter
Bore
7.087 Inch | 180 Millimeter