

TIMKEN
TIMKEN
30238-90WA1
TIMKEN TIMKEN
Description
30238-90WA1 ; 8-24IN OD TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30238; 190MM Bore; 340MM Outside Diameter; 60MM Width; Single Row
Part #
30238-90WA1
BDI #
21965659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30238-90WA1/p/21965659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893163055
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
30238
Assembly Number
90WA1
Assembly Components
X30238 (1) | Y30238 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
49.55986
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30238; 190MM Bore; 340MM Outside Diameter; 60MM Width; Single Row
Assembly Width
2.362 Inch | 60 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter