

TIMKEN
TIMKEN
30313 90KA1
TIMKEN TIMKEN
Description
30313
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30313; 65MM Bore; 140MM Outside Diameter; 36MM Width; Single Row
Part #
30313
BDI #
1336440
Details
8022.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30313-90KA1/p/1336440
Your Price
₹ 8,022.40 / each
₹ 10,028.00 / each BDIExpress
₹ 10,028.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.43
EAN
0053893247595
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30313
Assembly Number
92KA1
Assembly Components
X30313 (1) | Y30313 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30313-90KA1
Weight / LBS
5.511
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30313; 65MM Bore; 140MM Outside Diameter; 36MM Width; Single Row
Bore
2.559 Inch | 65 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter