

TIMKEN
TIMKEN
30320M-90KA1
TIMKEN TIMKEN
Description
30320
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30320; 100MM Bore; 215MM Outside Diameter; 51.5MM Width; Single Row
Part #
30320
BDI #
20178039
Details
37691.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30320M-90KA1/p/20178039
Your Price
₹ 37,691.20 / each
₹ 47,114.00 / each BDIExpress
₹ 47,114.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.368
EAN
0053893139500
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30320
Assembly Number
90KA1
Assembly Components
X30320M (1) | Y30320M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
20.56
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30320; 100MM Bore; 215MM Outside Diameter; 51.5MM Width; Single Row
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter
Assembly Width
2.028 Inch | 51.5 Millimeter