

TIMKEN
TIMKEN
31308DF-90KB7
TIMKEN TIMKEN
Description
31308DF-90KB7
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31308DF; 40MM Bore; 90MM Outside Diameter; 50.495MM Width; Single Row
Part #
31308DF-90KB7
BDI #
21960278
Details
9035.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31308DF-90KB7/p/21960278
Your Price
₹ 9,035.20 / each
₹ 11,294.00 / each BDIExpress
₹ 11,294.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893380575
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31308DF
Assembly Number
90KB7
Assembly Components
X31308 (1) | Y31308 (1) | K172861 (1) | 31308-9X257 (2)
End Play
0.004
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31308DF; 40MM Bore; 90MM Outside Diameter; 50.495MM Width; Single Row
Assembly Width
1.988 Inch | 50.495 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter