

TIMKEN
TIMKEN
31310DF-90KA2
TIMKEN TIMKEN
Description
31310DF-90KA2
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31310DF; 50MM Bore; 110MM Outside Diameter; 58.5MM Width; Single Row
Part #
31310DF-90KA2
BDI #
21961553
Details
13756.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31310DF-90KA2/p/21961553
Your Price
₹ 13,756.80 / each
₹ 17,196.00 / each BDIExpress
₹ 17,196.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.163
EAN
0053893382937
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31310DF
Assembly Number
90KA2
Assembly Components
X31310 (1) | Y31310 (1) | K167318 (1) | 31310-9X070 (2)
End Play
0.004
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31310DF; 50MM Bore; 110MM Outside Diameter; 58.5MM Width; Single Row
Assembly Width
2.303 Inch | 58.5 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter