Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31312DF-90KA2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
20850692 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

31312DF-90KA2

Description

31312DF-90KA2

Tapered Roller Bearing Assembly; Class K Precision; Basic Number 31312DF; 60MM Bore; 130MM Outside Diameter; 67MM Width; Double Row

Part #

31312DF-90KA2

BDI #
20850692

Details

32366.4 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 32,366.40 / each
₹ 40,458.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.901
EAN
0053893385389
Product Group - BDI
B00308
Precision Class
Class K
Component
Assembly
Basic Number
31312DF
Assembly Number
90KA2
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
9.132
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 31312DF; 60MM Bore; 130MM Outside Diameter; 67MM Width; Double Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
2.638 Inch | 67 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter