

TIMKEN
TIMKEN
31315M-90KM1
TIMKEN TIMKEN
Description
31315
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X31315; 75MM Bore; 160MM Outside Diameter; 40MM Width; Single Row
Part #
31315
BDI #
1424402
Details
5950.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31315M-90KM1/p/1424402
Your Price
₹ 5,950.40 / each
₹ 7,438.00 / each BDIExpress
₹ 7,438.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.456
EAN
0053893852188
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X31315
Assembly Components
X31315M (1) | Y31315M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X31315; 75MM Bore; 160MM Outside Diameter; 40MM Width; Single Row
Outside Diameter
6.299 Inch | 160 Millimeter
Assembly Width
1.575 Inch | 40 Millimeter
Bore
2.953 Inch | 75 Millimeter