

TIMKEN
TIMKEN
32015X 90KA1
TIMKEN TIMKEN
Description
32015X
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32015; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Part #
32015X
BDI #
1336840
Details
3990.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32015X-90KA1/p/1336840
Your Price
₹ 3,990.40 / each
₹ 4,988.00 / each BDIExpress
₹ 4,988.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.9
EAN
0053893251950
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32015
Assembly Number
92KA1
Assembly Components
X32015X (1) | Y32015X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32015X-90KA1
Weight / LBS
2.073
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32015; 75MM Bore; 115MM Outside Diameter; 25MM Width; Single Row
Assembly Width
0.984 Inch | 25 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter