

TIMKEN
TIMKEN
32019X
TIMKEN TIMKEN
Description
32019X
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32019; 95MM Bore; 145MM Outside Diameter; 32MM Width; Single Row
Part #
32019X
BDI #
23941796
Details
7283.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32019X/p/23941796
Your Price
₹ 7,283.20 / each
₹ 9,104.00 / each BDIExpress
₹ 9,104.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.78
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32019
Assembly Components
X32019X (1) | Y32019X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.85
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32019; 95MM Bore; 145MM Outside Diameter; 32MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter