https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
PEER BEARING
PEER BEARING
32022X
PEER BEARING PEER BEARING
Description
32022X TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Single Row; 110MM Bore; 170MM Outside Diameter; 38MM Width; Standard Precision
Part #
32022X
BDI #
25116689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32022X/p/25116689
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.04
EAN
1200106792185
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.peerbearing.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 110MM Bore; 170MM Outside Diameter; 38MM Width; Standard Precision
Long Description
Tapered Roller Bearing Assembly; Single Row; 110MM Bore; 170MM Outside Diameter; 38MM Width; Standard Precision
