Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32026X-90KA4 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1336418-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzF8aW1hZ2UvanBlZ3xhRE0zTDJnNU1TOHhNREUwTkRNM05EazRNRFl6T0M5SlRrUlVTVTFZV0ZoWVdGaGZNVE16TmpReE9GOHpNREJZTXpBd0xtcHdad3w3M2ExYmUzMmQwYWIzOTQyYjRkNTZhNjFhODYzNWZhZWRhMjA4OGRmYjE5NjlmMDU5MWIxMmY4YjEzN2RjYWYz
24768414 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32026X-90KA4

Description

32026X

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row

Part #

32026X

BDI #
24768414

Details

20451.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 20,451.20 / each
₹ 25,564.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.98
EAN
0053893458915
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32026
Assembly Number
90KM1
Assembly Components
X32026XM (1) | Y32026XM (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32026XM-90KM1
Weight / LBS
10.239
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32026; 130MM Bore; 200MM Outside Diameter; 45MM Width; Single Row
Assembly Width
1.772 Inch | 45 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
5.118 Inch | 130 Millimeter