

TIMKEN
TIMKEN
32044XM-90KM1
TIMKEN TIMKEN
Description
32044X
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32044; 220MM Bore; 340MM Outside Diameter; 76MM Width; Single Row
Part #
32044X
BDI #
1336872
Details
139383.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32044XM-90KM1/p/1336872
Your Price
₹ 139,383.20 / each
₹ 174,229.00 / each BDIExpress
₹ 174,229.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
24.2
EAN
0053893869636
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
X32044
Assembly Components
X32044XM (1) | Y32044XM (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material | Indirect Mounting
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
110.23
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32044; 220MM Bore; 340MM Outside Diameter; 76MM Width; Single Row
Assembly Width
2.992 Inch | 76 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter