Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32205B-90KA1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
1424433 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32205B-90KA1

Description

32205B

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row

Part #

32205B

BDI #
1424433

Details

468.0 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 468.00 / each
₹ 585.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.179
EAN
0053893254388
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32205
Assembly Number
92KA1
Assembly Components
X32205B (1) | Y32205B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32205B-90KA1
Weight / LBS
0.418
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.758 Inch | 19.25 Millimeter