

TIMKEN
TIMKEN
32228-90KA1
TIMKEN TIMKEN
Description
32228
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 140MM Bore; 250MM Outside Diameter; 71.75MM Width; Single Row
Part #
32228
BDI #
22834250
Details
68164.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32228-90KA1/p/22834250
Your Price
₹ 68,164.00 / each
₹ 85,205.00 / each BDIExpress
₹ 85,205.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.325
EAN
0053893150048
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32228
Assembly Number
90KA1
Assembly Components
X32228 (1) | Y32228 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
31.5922
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 140MM Bore; 250MM Outside Diameter; 71.75MM Width; Single Row
Assembly Width
2.825 Inch | 71.75 Millimeter
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter