

TIMKEN
TIMKEN
32232-90KA1
TIMKEN TIMKEN
Description
32232-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32232; 160MM Bore; 290MM Outside Diameter; 84MM Width; Single Row
Part #
32232-90KA1
BDI #
1336935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32232-90KA1/p/1336935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.103
EAN
0053893758046
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32232
Assembly Components
X32232 (1) | Y32232 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32232; 160MM Bore; 290MM Outside Diameter; 84MM Width; Single Row
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
6.299 Inch | 160 Millimeter
Assembly Width
3.307 Inch | 84 Millimeter