

TIMKEN
TIMKEN
32315M-90NM2 ; 32315-90NA1
TIMKEN TIMKEN
Description
32315M
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32315; 75MM Bore; 160MM Outside Diameter; 58MM Width; Single Row
Part #
32315M-90NM2 ; 32315-90NA1
BDI #
1336957
Details
19788.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32315M-90NM2-;-32315-90NA1/p/1336957
Your Price
₹ 19,788.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.094
EAN
0053893631684
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32315
Assembly Number
90NM2
Assembly Components
X32315 (1) | Y32315 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
11.23
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32315; 75MM Bore; 160MM Outside Diameter; 58MM Width; Single Row
Outside Diameter
6.299 Inch | 160 Millimeter
Assembly Width
2.283 Inch | 58 Millimeter
Bore
2.953 Inch | 75 Millimeter