Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32934 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
1424468 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32934

Description

32934

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32934; 170MM Bore; 230MM Outside Diameter; 38MM Width; Single Row

Part #

32934

BDI #
1424468

Details

32949.6 INR 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price ₹ 32,949.60 / each
₹ 41,187.00 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.404
EAN
0053893869667
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32934
Assembly Number
90KM1
Assembly Components
X32934M (1) | Y32934M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32934M-90KM1
Weight / LBS
9.096
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32934; 170MM Bore; 230MM Outside Diameter; 38MM Width; Single Row
Bore
6.693 Inch | 170 Millimeter
Assembly Width
1.496 Inch | 38 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter