

TIMKEN
TIMKEN
32936 ; 32936-90KA4
TIMKEN TIMKEN
Description
32936
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32936; 180MM Bore; 250MM Outside Diameter; 45MM Width; Single Row
Part #
32936
BDI #
1336989
Details
55082.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32936-;-32936-90KA4/p/1336989
Your Price
₹ 55,082.40 / each
₹ 68,853.00 / each BDIExpress
₹ 68,853.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.394
EAN
0053893437453
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32936
Assembly Number
90KM1
Assembly Components
X32936M (1) | Y32936M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32936M-90KM1
Weight / LBS
14.098
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32936; 180MM Bore; 250MM Outside Diameter; 45MM Width; Single Row
Assembly Width
1.772 Inch | 45 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
7.087 Inch | 180 Millimeter