Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32944M-90KM1 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1336991 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32944M-90KM1

Description

32944

Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32944; 220MM Bore; 300MM Outside Diameter; 51MM Width; Single Row

Part #

32944

BDI #
1336991

Details

119856.0 INR 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price ₹ 119,856.00 / each
₹ 149,820.00 / each
BDIExpress
QTY

Inventory

Total: 42

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.892
EAN
0053893006963
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
X32944
Assembly Components
X32944M (1) | Y32944M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32944; 220MM Bore; 300MM Outside Diameter; 51MM Width; Single Row
Assembly Width
2.008 Inch | 51 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter