

TIMKEN
TIMKEN
32972M-90WM4
TIMKEN TIMKEN
Description
32972M-90WM4 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32972; 360MM Bore; 480MM Outside Diameter; 76MM Width; Single Row
Part #
32972M-90WM4
BDI #
21967190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32972M-90WM4/p/21967190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893859804
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32972
Assembly Number
90WM4
Assembly Components
X32972M (1) Y32972M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Precision | Medium Series
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
99.69292
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32972; 360MM Bore; 480MM Outside Diameter; 76MM Width; Single Row
Bore
14.173 Inch | 360 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Assembly Width
2.992 Inch | 76 Millimeter