

TIMKEN
TIMKEN
33111 90KA1
TIMKEN TIMKEN
Description
33111
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33111; 55MM Bore; 95MM Outside Diameter; 30MM Width; Single Row
Part #
33111
BDI #
1424483
Details
1151.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33111-90KA1/p/1424483
Your Price
₹ 1,151.20 / each
₹ 1,439.00 / each BDIExpress
₹ 1,439.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.825
EAN
0053893462684
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33111
Assembly Number
92KA1
Assembly Components
X33111 (1) | Y33111 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33111-90KA1
Weight / LBS
1.842
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33111; 55MM Bore; 95MM Outside Diameter; 30MM Width; Single Row
Assembly Width
1.181 Inch | 30 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter