

TIMKEN
TIMKEN
33209 90KA1
TIMKEN TIMKEN
Description
33209
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33209; 45MM Bore; 85MM Outside Diameter; 32MM Width; Single Row
Part #
33209
BDI #
1424496
Details
3387.2
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33209-90KA1/p/1424496
Your Price
₹ 3,387.20 / each
₹ 4,234.00 / each BDIExpress
₹ 4,234.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.775
EAN
0053893260693
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33209
Assembly Number
92KA1
Assembly Components
X33209 (1) | Y33209 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33209-90KA1
Weight / LBS
1.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33209; 45MM Bore; 85MM Outside Diameter; 32MM Width; Single Row
Outside Diameter
3.346 Inch | 85 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter
Bore
1.772 Inch | 45 Millimeter