TIMKEN
TIMKEN
34306/34478D/34275/34478D
TIMKEN TIMKEN
Description
TIMKEN 34306/34478D/34275/34478D
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34306; 3-1/16" Bore; 4-25/32" Outside Diameter; 2-1/16" Width; Double Row
Part #
34306/34478D/34275/34478D
BDI #
23946627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/34306-34478D-34275-34478D/p/23946627
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
34306
Assembly Components
34306 (2) | 34478D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34306; 3-1/16" Bore; 4-25/32" Outside Diameter; 2-1/16" Width; Double Row
Assembly Width
2.063 Inch | 52.4 Millimeter
Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
4.781 Inch | 121.437 Millimeter