

TIMKEN
TIMKEN
36686-90050
TIMKEN TIMKEN
Description
36686-90050 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36686; 5-5/8" Bore; 7-5/8" Outside Diameter; 7.777" Flange Outside Diameter; 3/8" Width; Single Row
Part #
36686-90050
BDI #
1338092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/36686-90050/p/1338092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.456
EAN
0053893288772
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
36686
Assembly Number
90050
Assembly Components
36686 (1) | 36620-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36686-90050
Weight / LBS
5.707
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36686; 5-5/8" Bore; 7-5/8" Outside Diameter; 7.777" Flange Outside Diameter; 3/8" Width; Single Row
Assembly Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter
Flange Outside Diameter
7.777 Inch | 197.536 Millimeter
Bore
5.625 Inch | 142.875 Millimeter