

TIMKEN
TIMKEN
368-90130
TIMKEN TIMKEN
Description
368-90130
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 368; 2" Bore; 3.543" Outside Diameter; 1-31/32" Width; Double Row
Part #
368-90130
BDI #
1338188
Details
24041.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/368-90130/p/1338188
Your Price
₹ 24,041.60 / each
₹ 30,052.00 / each BDIExpress
₹ 30,052.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.188
EAN
0053893015118
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
368
Assembly Number
90130
Assembly Components
368 (2) | 363D (1) | X1S-368A (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
368-90130
Weight / LBS
2.718
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 368; 2" Bore; 3.543" Outside Diameter; 1-31/32" Width; Double Row
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
1.969 Inch | 50 Millimeter