TIMKEN
TIMKEN
377TD-90031
TIMKEN TIMKEN
Description
377TD-90031 TAPERED ROLLER BEARING ASSY ; DOUBLE CONE 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 377; 2.054" Bore; 3-43/64" Outside Diameter; 1-31/32" Width; Double Row
Part #
377TD-90031
BDI #
1338589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/377TD-90031/p/1338589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.435
EAN
0053893018058
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
377
Assembly Number
90031
Assembly Components
377TD (1) | 374 (2) | Y1S-374 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
377TD-90031
Weight / LBS
3.305
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 377; 2.054" Bore; 3-43/64" Outside Diameter; 1-31/32" Width; Double Row
Assembly Width
1.969 Inch | 50 Millimeter
Bore
2.054 Inch | 52.172 Millimeter
Outside Diameter
3.672 Inch | 93.264 Millimeter