TIMKEN
TIMKEN
385A-90027
TIMKEN TIMKEN
Description
385A-90027 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 385; 2.165" Bore; 3.93" Outside Diameter; 2.06" Width; Double Row
Part #
385A-90027
BDI #
19287006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/385A-90027/p/19287006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893020082
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
385
Assembly Number
90027
Assembly Components
385A (2) | 384D (1) | X1S385A (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.71
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 385; 2.165" Bore; 3.93" Outside Diameter; 2.06" Width; Double Row
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.93 Inch | 99.822 Millimeter
Assembly Width
2.06 Inch | 52.324 Millimeter