

TIMKEN
TIMKEN
387AS-99401
TIMKEN TIMKEN
Description
TIMKEN 387AS-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3-13/16" Outside Diameter; 0.827" Width; Single Row
Part #
387AS-99401
BDI #
1338902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/387AS-99401/p/1338902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893139494
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
387
Assembly Components
387AS (1) | 382A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.29
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3-13/16" Outside Diameter; 0.827" Width; Single Row
Outside Diameter
3.813 Inch | 96.85 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Assembly Width
0.827 Inch | 21 Millimeter