

TIMKEN
TIMKEN
395-99401
TIMKEN TIMKEN
Description
395-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395; 2-1/2" Bore; 4.331" Outside Diameter; 0.866" Width; Single Row
Part #
395-99401
BDI #
1339303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/395-99401/p/1339303
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.834
EAN
0053893651057
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
395
Assembly Components
395 (1) | 394A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.84
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395; 2-1/2" Bore; 4.331" Outside Diameter; 0.866" Width; Single Row
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Assembly Width
0.866 Inch | 22 Millimeter